Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3144803

MPN #: 93271-6

Mr. Chain® 28" Reflective Traffic Cone Kit with 2" x 50'L Standard Chain, White, Pack of 6

Product Description
Our 28" colored traffic cone kit includes everything you need create an effective visual barrier to prevent unwanted traffic from entering specific areas. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable traffic safety cones, cone connectors, and barrier chains are a cost-effective crowd control solution. Simply slide the cone connectors over the top of the safety cones and attach the brightly-colored plastic chain. The distinctive visual barrier allows you to block off a larger area with less cones by spacing the cones farther apart. If a car does drive through the traffic cone chain, the chain will simply fall off the connector and no damage will be done to the car. These colored traffic cones are made of durable injection-molded PVC with a 14 x 14-inch base. The cone connectors and chains are constructed from high-density polyethylene with UV inhibitors to protect them from fading the sun and can be used indoors or outdoors.

Features:
  • The 28" traffic safety cones with chain create an effective visual barrier in pedestrian traffic zones and in work zones
  • Complies with OSHA standards for visual barriers when used with traffic cones
  • Contains UV inhibitors to protect from fading
  • Includes six 28-inch traffic safety cones with 14 x 14-inch bases weighing 7 pounds apiece
  • Includes 6 chain connectors and 50 feet of 2-inch plastic barrier chain; Made in the USA


PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
299.95
Buy 4 units - 10 units
285.95Save $14.00 (5%)
Buy 11+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width14 in
Height28 in
Weight7 lbs
Link Size2"
Base Diameter14 in

Product Details

TypeReflective Traffic Cone & Non-reflective Chain Kit
ColorWhite
StyleReflective
MaterialPolyethylene, Plastic, PVC
Base Color FamilyBlack
Package Quantity6
Manufacturers Part Number93271-6
BrandMr. Chain

Compliance & Certifications

CertificationsOSHA Standards