Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3184198

MPN #: AW-7020-8001

Mi-T-M® 28" Rotary Surface Cleaner with Wheels, Steel, Max 4000 PSI, 2 Nozzles

Product Description
Equipped with strong-bristled brushes for long life and easy glide control, these cleaning accessories can be used on decks, patios, sidewalks, driveways, pool decks, parking lots and any other horizontal surface.

Features:
  • 28-Inch Diameter
  • Lightweight, portable frame
  • Professional-grade aluminum housing
  • Heat-treated sealed pressure swivel
  • Requires no maintenance
  • 4000 PSI
  • 4.0 to 10.0 GPM
  • 212°F maximum temperature
  • 3 casters
  • Two 25° nozzles
  • Professional-grade high pressure trigger gun


PRICE
$1,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44
Width28 in
Height38 in
Weight46 lbs
Hose Inside Diameter3/8 in
Connection Size3/8 in

Product Details

TypeSurface Cleaner
ColorBlack
Max Temperature180 °F
Max PSI4000 psi
MaterialSteel
Manufacturers Part NumberAW-7020-8001
Inlet3/8" QC Plug
Cable/Cord/Hose IncludedNo
PSI4000 psi
Number of Spray Nozzles2
BrandMi-T-M

Warranty

Warranty90