Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
BluShield

Model # :WBB3778053

MPN #: PWSW38200-CP

BluShield Single Wire Pressure Washing Hose, 3/8 x 200'L, 4000 PSI

Product Description
Introducing the Blu Shield Single Wire 4K PSI 3/8 X 200' Non-Marking Pressure Washing Hose. Experience the power of the Blu Shield Single Wire 4K PSI hose, perfect for high-pressure cleaning in any industry. This hose features a high-strength single-wire steel braided construction, providing exceptional tensile strength while remaining lightweight. With a 4000 PSI working pressure and 16000 PSI burst pressure, this hose delivers reliable cleaning power for any task. Its 3/8" swivel connector ensures flexibility and ease of use, while the non-marking cover protects surfaces. This 100% rubber hose is designed for durability in all conditions, from extreme heat to freezing temperatures. The bend restrictor enhances control and extends the life of the hose, making it a reliable choice for any project. Backed by a 90-day warranty, the Blu Shield Pressure Washing Hose is the ultimate solution for professionals and homeowners alike. Its strength, flexibility, and reliability make it an essential tool for all your pressure washing needs. Elevate your cleaning performance with Blu Shield.

Features:
  • In the world of high-pressure cleaning, the Blu Shield Single Wire 4K PSI 3/8 X 200' Non-Marking Pressure Washing Hose stands out as a symbol of strength and resilience. Designed for professionals across various industries, including cleaning, construction, and manufacturing, this hose is your reliable partner in demanding tasks
  • This hose is engineered with a high-strength steel wire braided design that offers extraordinary tensile strength while remaining exceptionally lightweight. It's built to endure the toughest conditions, ensuring long-lasting performance
  • With a 4000 PSI rated working pressure and a 4:1 safety factor, this hose is a powerhouse of pressure. It's designed to excel in high-pressure applications, delivering consistent and efficient cleaning performance
  • Whether you're working on home detailing projects or tackling heavy-duty commercial power washing, this 100% rubber hose is the perfect companion. It's designed to meet the diverse needs of both residential and commercial applications
  • No more struggles with kinks and twists during operation. The Blu Shield Pressure Washing Hose is equipped with a 3/8" Male NPT Revolving 360° swivel connector. This innovative feature enhances flexibility, making it easier to handle and maneuver the hose as you work
  • Worried about leaving unsightly marks on surfaces? The smooth grey non-marking cover of this hose ensures that no traces are left behind. It reduces friction, allowing you to glide smoothly over surfaces while maintaining their integrity
  • From freezing temperatures as low as -20°F to scorching heat up to 250°F, this hose remains flexible and dependable. It's resistant to ozone, abrasion, and kinking, making it a reliable choice for various environmental conditions
  • The Blu Shield Pressure Washing Hose features a branded soft grip bend restrictor, providing you with better control and maneuverability during operation. This feature ensures ease of use and enhances your overall efficiency
  • Your investment in the Blu Shield Single Wire 4K PSI 3/8 X 200' Non-Marking Pressure Washing Hose is covered by a 90-day warranty. We believe in the quality and durability of our product
  • Whether you're a professional cleaner or a homeowner seeking outstanding performance, the Blu Shield Pressure Washing Hose is your ultimate choice. Its strength, durability, and versatility make it an indispensable tool for all your pressure washing needs. Elevate your cleaning game with Blu Shield


PRICE
$459.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200 ft
Connection Size3/8 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberPWSW38200-CP
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandBluShield