Safco® Products 1929GR Muv Stand-up Adjustable Height Workstation - Gray
|
Questions & Answers (0)
Product Description
Safco® Products Muv Stand-up Adjustable Height Workstation - Gray
Get a Muv on height This workstation adjusts in height from 35" to 49" for stand-up computer work. Decorative molded side panels hide computer cables for a clean appearance. Durable powder-coated steel frame. Keyboard shelf extends 9-3/4" and retracts under the worksurface when not in use. Mobile on four casters (2 locking). Some assembly required. Devices depicted in the image gallery are not included.
Get a Muv on height This workstation adjusts in height from 35" to 49" for stand-up computer work. Decorative molded side panels hide computer cables for a clean appearance. Durable powder-coated steel frame. Keyboard shelf extends 9-3/4" and retracts under the worksurface when not in use. Mobile on four casters (2 locking). Some assembly required. Devices depicted in the image gallery are not included.
PRICE
$415.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 22 in |
| Height | 35 - 49 in |
| Weight Capacity | 100 . (Desktop) lbs |
| Weight | 58 lbs |
Product Details
| Type | Mobile Computer Workstation |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Gray |
| Battery Powered | No |
| Wheel Type | Swivel Casters, 2 Locking |
| Enclosure Type | Open Style |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Muv Stand-up Adjustable Height Workstation |
| Manufacturers Part Number | 1929GR |
| Collection | Muv |
| Top Material | Wood |
| Brand | Safco |