Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159526

MPN #: 1944NA

Safco® Vum™ Mobile Workstation, 30-3/4"W x 22-7/8"D x 36-1/8" - 48-1/4"H, Natural

Product Description
Safco® Products 1944 Vum™ Pneumatic Height-Adjustable Stand-Up Mobile Workstation

Features:
  • Designed with today's flexible working environments in mind
  • Affordable and durable, built to be both functional and adaptable
  • Great for on the go or to anchor a home office
  • Get the most from your workday with this workstation
  • Features dual work surfaces
  • The top adjusts in height 12-1/4", the secondary shelf is stationary
  • Secondary shelf has hook for personal items
  • Mobile on four casters, two locking
  • Features two laminate colors, White and Natural Wood
  • One plastic cup holder
  • Part of the Safco® Active Collection: Safco® Active products are designed to promote active movement throughout the day in many workplace settings
  • Shelf Depth (inches): 9-13/16"
  • Shelf Height (inches): 29-1/2"
  • Shelf Width (inches):14-1/8"
  • Tabletop Depth (inches): 16"
  • Tabletop Thickness (inches): 3/4"
  • Tabletop Width (inches): 21-1/2"
  • Leg Type: X Base
  • Frame Material: Steel
  • Leg Material: Metal
  • Powder coated finish: Yes
  • Primary Material: Steel (base)
  • Secondary Materials: Top: HPL, Base: Powdercoat Steel
  • Shelving Material: Metal
  • Are wood components solid: Yes
  • Tabletop Material: Wood


PRICE
$489.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-3/4 in
Depth22-7/8 in
Height36-1/8 - 48-1/4 in
Weight Capacity200 lbs
Weight34.6 lbs

Product Details

Assembly RequiredYes
TypeMobile Workstation
Frame Color FamilyWhite
ColorTan
Top Color FamilyTan
Battery PoweredNo
Casters4 Casters (2 Locking)
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionPneumatic Height-Adjustable Stand-Up Mobile Workstation
Manufacturers Part Number1944NA
CollectionVum™
Top MaterialWood
BrandSafco