Canarm® TS-15 Manual Control for 2 Speed Fans
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Speed Control Switch |
| Voltage | 115/230 V |
| Manufacturers Part Number | CN1156 |
| For Use With | Canarm Manual Control Speed Fans |
| Switch Type | SPDT |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Related Products
THERMOSTATS AND TRANSFORMERS Variable Speed Controller with Temperature Set Point Manually control 1 group of variable speed fans. Offers lightning protection using a PVC non-corrosive enclosure. Controls temperature set point and minimum speed. Includes radio wave interference filter. Offers a temperature control range of 41 to 96°F. The SA-10 Allows the user to set the minimum speed of the fan and the activation temperature. Internal DIP switch allows the user to also set the function of the control below the temperature set point. Temperature control Option: with the DIP switch ...
THERMOSTATS AND TRANSFORMERS Variable Speed Controller Manually control 1 group of variable speed fans. Offers lightning protection using a PVC non-corrosive enclosure. Controls temperature set point and minimum speed. Includes radio wave interference filter. Offers a temperature control range of 41 to 96°F. 2 Year Limited Warranty.
GLOBAL REPLACEMENT MOTORS 1/2 HP Motor for 30" Deluxe Pedestal Fan (Model # 652299) Replace your global fan motor with this replacement. Global's 3-speed industrial motor powers fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Motors for Pedestal Fans feature a control dial for 3-speed operation. Includes 18'L SJT-type power cord. 120V. ...
This variable speed control utilizes full-wave phase control circuitry to minimize power loss reducing energy requirements while you control your variable speed fan. Features: Use for shaded pole, Permanent Split Capacitor (PSC), and Universal AC/DC motors Built in on/off AC line switch Minimum speed trimpot RFI noise suppression filter (provides RFI and EMI suppression) Flame retardant ABS enclosure All models mount in a standard 2" x 4" electrical wall box UL & cUL Listed (file# E51028) CSA certified (file# 030837_0_000)
Technologically advanced and feature-rich; the ECO-Touch Auto IAQ provides homeowners with a higher level of control over their indoor air quality. The MAX mode gives you the extra ventilating power you need to quickly clear the air by taking advantage of the system's powerful fans temporarily for 20, 40 or 60 minutes at the maximum ventilation rate. ECO Mode will automatically choose the best operating mode based on your home's current conditions. Principal ventilation controller for HRV/ERV featuring touchscreen, programmable operating preferences and manual or automatic (ECO mode) ...