Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281638

MPN #: 282F-98

AMT 282F-98 1.5" Stainless Steel Self-Priming Centrifugal Pump, Viton Seal, 3/4hp TEFC, 3 Ph Motor

Product Description
This line of AMT self-priming centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8" diameter semi-solids. Built-In flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. Stainless steel models are especially effective in applications where rust and/or corrosion can develop in systems and also are highly resistant to erosion and chemicals.

Features:
  • Stainless steel construction
  • Carbon/Ceramic seal with Viton® elastomers
  • Handles 3/8" diameter semi-solids
  • Self-priming to 20 Ft. with built-in check valve
  • Dual volute design
  • NEMA 56J motors with stainless steel shaft
  • Maximum temperature: 200 F
  • Maximum working pressure: 75 PSI
  • Includes steel base and handle



PRICE
$1,999.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width10-1/8 in
Height10-15/16 in
Weight49 lbs
Inlet Connection1-1/2 in
Max Diameter Solids3/8 in
Discharge Connection Size1-1/2 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute60 gal/min
MaterialStainless Steel
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number282F-98
BrandAMT
TypeSelf-Priming Centrifugal Pump
Horsepower3/4 HP
Amperage3/2 A
Series282
Hertz60 Hz
Voltage230/460 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialStainless Steel
Shaft Seal MaterialViton

Warranty

Warranty1 yr