Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281594

MPN #: 5487-98

AMT 5487-98 1.5" x 1.25" High Volume SS Straight Centrifugal Pump, Viton Seal, 1.5hp 3 Phase TEFC

Product Description
AMT solids handling end suction centrifugal pumps are designed for continuous duty high flow and high pressure applications including: chemical process, liquid transfer, cooling, pressure boosting, circulating, dirty water and applications requiring contaminant free pumping. Constructed of rugged deep drawn stainless steel for durability and corrosion resistance. With an investment cast stainless steel closed impeller for enhanced performance, high efficiencies and handling a maximum of 1/8" diameter solids. All models include Viton Type 21 mechanical seals and o-rings which offer a broad range of chemical compatibility. Cast iron motor adapter provides a positive and rigid mounting to motor. Pumps are not self-priming and require flooded suction/positive suction pressure.

Features:
  • Stainless Steel Construction
  • High efficiency, closed impeller
  • Carbon/Ceramic seal with Viton® elastomers and o-ring
  • Chemical resistant design
  • Discharge port rotates in 90 degree increments
  • Maximum temperature: 200 F
  • Maximum working pressure: 150 PSI
  • AeroSpace fusion welding
  • NEMA base mounted motors
  • Stainless steel motor shaft and hardware


PRICE
$905.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-15/16 in
Width11-5/8 in
Height8-13/16 in
Weight39 lbs
Inlet Connection1-1/2 in
Max Diameter Solids1/8 in
Discharge Connection Size1-1/4 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute125 gal/min
MaterialStainless Steel
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number5487-98
BrandAMT
TypeStraight Centrifugal Pump
Horsepower1-1/2 HP
Amperage5/3 A
Series548
Hertz60 Hz
Voltage230/460 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialStainless Steel
Shaft Seal MaterialViton

Warranty

Warranty1 yr