These graduated cylinders have a single metric scale with raised numerals for easy reading. Flared top rims and large spouts facilitate pouring, and octagonal shaped bases prevent tipping and rolling. The "non-wetting" polypropylene surface eliminates concave meniscus and makes reading easier and more accurate. Chemically resistant and autoclavable at 121°C (250°F).
Bel-Art Single Scale Graduated Cylinder 284580000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK
|
Questions & Answers (0)
Product Description
PRICE
$24.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 17.7 in |
| Outside Dimension | 2.6 in |
| Diameter | 2.4 in |
Product Details
| Capacity | 1000ml |
| Gradation | 10ml |
| Material | PP |
| Graduation | 10ml |
| Package Quantity | 1 |
| Description | Single Scale Graduated Cylinder |
| Color | Clear |
| Manufacturers Part Number | F28458-0000 |
| Brand | Bel-Art |