Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797492

MPN #: 2850

80/20 2850 Rubber Bumper

Product Description
80/20 2850 Rubber Bumper

Features:
  • 10 or 15 Series compatible
  • Bolts to T-slot with included hardware
  • Made of styrene butadiene rubber
  • Can be used as door stops, shock mounts,vibration dampeners


PRICE
$5.20

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width1 in
Height13/16 in

Product Details

TypeRubber Bumper
MaterialRubber
DescriptionRubber Bumper
Series10 Series
Manufacturers Part Number2850
Brand80/20 Inc