80/20® 25, 30 Series Rubber Bumper, 7/8"L
Write a Review
|
Questions & Answers (0)
Product Description
The rubber bumper is commonly used to dampen vibrations or as a door stop or shock mount. The hardware to mount the bumper to a T-slot is included.
PRICE
$4.53
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
Product Details
| Type | Rubber Bumper |
| Finish Type | Anodize |
| Material | Rubber |
| Series | 25, 30 |
| Manufacturers Part Number | 25-2850 |
| Brand | 80/20 Inc |