Bel-Art TPX® Graduated Cylinder 286930000, 100ml Capacity, 1.0ml Graduation, Clear, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear TPX® (polymethylpentene) cylinders are non-wetting to prevent a concave meniscus, making the raised numeral, single scale graduations easy to read. They are shatter-proof with a wide octagonal base to prevent tipping and rolling. Superior chemical resistance and safe for use to 175°C (350°F) make them a great value. Steam autoclavable at 121°C (250°F). Made of TPX® Brand PMP for easy viewing.
PRICE
$16.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Outside Dimension | 1.2 in |
| Diameter | 1.0 in |
Product Details
| Capacity | 100ml |
| Gradation | 1ml |
| Material | PMP |
| Graduation | 1ml |
| Package Quantity | 1 |
| Description | Clear TPX® Graduated Cylinder |
| Color | Clear |
| Manufacturers Part Number | F28693-0000 |
| Brand | Bel-Art |