- Constructed of 1" multi-ply exterior-grade plywood. Will not rust or corrode.
- Under The Counter cabinets fit under laboratory casework or as stand alone units.
- Bright blue finish for immediate identification
- Unique all wooden door hinge
- Cabinet floor constructed as a 2" liquid tight trough
- Base cabinet with a plastic hasp and padlock
- Interior floor and shelf are lined with polypropylene plastic
- Built in toe-kick 1-3/4" deep x 2-1/2" high
- Cabinets designed to support standard laboratory fume hoods (not supplied with work surface)
- Large Corrosive labels for easy identification
- Red BASE Letters
- One fixed position shelf
SciMatCo 2.5 Liter Under-the-Counter Base Cabinet, Manual Close, 2 Door, Plywood, 29"Wx22"Dx35-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 28x2.5 Liter, Under-the-Counter Base Cabinet, 29"W x 22"D x 35-1/2"H
PRICE
$1,575.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 22 in |
| Height | 35-1/2 in |
| Weight | 140 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Base Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Blue |
| Door Type | Manual Close |
| Handle Type | Pull |
| Style | Undercounter |
| Capacity | (28) 2.5 Liter Bottles |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC1530 |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |