Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CutGuard

Model # :WBB2307782

MPN #: S30KV29

CutGuard™ 29" Kevlar Twill Shoulder Cape Sleeve, Yellow, S30KV29

Product Description
Features:
  • Fabric/Material: 8 oz. Kevlar® Twill
  • Snap closure at wrist
  • Includes two replaceable 9" alligator clips to hold sleeves together
  • Aluminum eyelets for increased cut protection and breathability
  • Provides cut, puncture, and abrasion protection
  • Bound edges
  • Home laundry
  • Made in the USA

Compliance:
  • ANSI/ISEA 105 Abrasion Level 2
  • ANSI/ISEA 105 Cut Level 3
  • ANSI/ISEA 105 Puncture Level 5
  • ASTM F1790-97


PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
SizeOne Size
Fabric Weight8.0 oz

Product Details

TypeCut Resistant Cape Sleeve
ColorYellow
SeriesCutGuard
Cuff StyleSnap
Closure TypeSnap
MaterialKevlar
DescriptionEyeleted Shoulder Cape Sleeve
GenderUnisex
Package Quantity1
Manufacturers Part NumberS30KV29
Cut LevelA2
BrandCutGuard

Compliance & Certifications

ANSI AbrasionA2
CertificationsASTM F1790-97, ANSI/ISEA 105, ANSI/ISEA 105, ANSI/ISEA 105
ANSI Puncture Resistance5.0