Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670523YL

Global Industrial™ Ribbed Bollard Sleeve, 6" Dia. x 56"H, Yellow

Product Description
Standout Features:

✓ Secures easily on a 6'' bollard.
✓ Protects bollards against scrapes and scuffs.
✓ A cost effective solution that helps ensure bollards are well maintained.

The Global Industrial™ Ribbed Bollard Sleeve is here to provide bollard protection. Bollard sleeves are ideal for adding extra protection and visibility to bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This sleeve is made of strong HDPE blow mold material and features a ribbed style for a rugged appearance that fits over existing bollards like a second skin.

  • Lightweight at 5.94 lbs.
  • Height is 56''.
  • Yellow finish offers great contrast in industrial lots and other areas.
  • PRICE
    $48.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    $48.95
    Buy 4 units - 9 units
    $45.95Save $3.00 (6%)
    Buy 10+ units
    $44.95Save $4.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height56 in
    Weight6 lbs
    Inside Diameter6-3/4 in
    Diameter7-1/2 in

    Product Details

    Assembly RequiredNo
    TypeRibbed Bollard Sleeve
    Tape Color FamilyNo Tape
    ColorYellow
    MaterialPolyethylene
    Package Quantity1
    Manufacturers Part Number670523YL
    Fits6" Post
    ShapeRound
    BrandGlobal Industrial