- High Performance G-MAX 40V Lithium-Ion Battery delivers fade-free power with no memory loss after charging .
- On-board battery "fuel" indicator allows for on-demand reference of remaining power.
- Superior Power and Performance offering fade free power with no memory loss.
- Diagnostic LED light indicates when the charging process has finished.
GreenWorks® 2901319 GMAX 40V 2.5Ah Battery
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/16 |
| Width | 2-13/16 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 2.5 A |
| Series | G-MAX |
| For Use With | G-MAX 40V Tools & Charger |
| Batteries Included | Yes |
| Battery System | G-MAX |
| Number of Batteries | 1 |
| Voltage | 40 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 2901319 |
| Battery Amp Hours | 2.5 Ah |
| Charger Included | No |
| Brand | GreenWorks |
Warranty
| Warranty | 2 yr |