Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3234874

MPN #: DCBPS0554

DeWalt® Powershift™ 554WH Battery, 10 Ah, Lithium Ion

Product Description
Don't wait to start, stop to refuel, or be limited by gas a second longer. The durable glass-filled nylon housing DeWalt® Powershift™ 554Wh Battery provides powerful performance and runtime with the capability to deliver 5000W continuously to help power through the toughest applications. Offering a high capacity-to-weight ratio of 554Wh at 12 lbs, the lightweight DeWalt® Powershift™ 554Wh Battery powers the DeWalt® Powershift™ cordless equipment system.

Features:
  • Keep track of battery charge status with the 4 LED state-of-charge indicator
  • Integrated TOOL CONNECT™+ Technology - The DeWalt® Powershift™ 554Wh Battery delivers fully integrated connectivity with the DeWalt®® Site Manager™ app, providing users with data on asset management, battery location, and utilization
  • Ergonomic Design - Work comfortably with a large overmold handle and a high capacity-to-weight ratio
  • Increased Awareness - This battery is equipped with high-visibility reflective zones
  • Glass Filled Nylon Housing - Help protect from damage with a glass-filled nylon housing designed to resist water, dust, chemicals, and corrosion
  • Part of the DeWalt® Powershift™ System - Innovative cordless equipment for Site Prep, Placement, Coring, and more


PRICE
$1,099.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/16
Width6-3/8 in
Height5 in

Product Details

Battery TypeLithium-Ion
Charging Time52 Minutes
TypePower Tool Battery
Amperage10 A
For Use WithDeWalt Powershift
Batteries IncludedYes
Number of Batteries1
Voltage55 V
Package Quantity1
Manufacturers Part NumberDCBPS0554
Battery Amp Hours10 Ah
Charger IncludedNo
BrandDeWalt

Warranty

Warranty2 yr