- Compatible with most DEWALT 18-Volt tools
- Allows for use of 20-Volt MAX compact batteries in most DEWALT 18-Volt tools
- Requires use of DEWALT 20-Volt MAX charger
- Adapter will not fit into DEWALT 18-Volt chargers
- Battery and charger are sold separately
- Do not use adapter with premium batteries (DCB200, DCB204, DCB204BT, DCB205) in 18-Volt compact drills DC970, DC759. Use with DCB201, DCB203, DCB203BT compact batteries
- This Adapter will not work with 20V/60V FLEXVOLT Batteries
DeWalt® DCA1820 20-Volt MAX Lithium-Ion Battery Adapter for 18-Volt Tools
|
Questions & Answers (0)
Product Description
Add versatility to your toolbox with the DEWALT DCA1820 20-Volt MAX to 18-Volt tool adapter. This adapter allows you to use selected DEWALT 20-Volt MAX Lithium Ion slide pack batteries with DEWALT 18-Volt power tools. Now you don't have to compromise when it comes to battery packs or buy duplicate tools.
PRICE
$65.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3-3/16 in |
Product Details
| Type | Power Tool Battery Voltage Adapter |
| Series | 20V MAX |
| For Use With | DeWALT 20V MAX |
| Batteries Included | No |
| Battery System | 20V MAX |
| Voltage | 18/20 V |
| Description | 20V MAX* Adapter for 18V Tools |
| Package Quantity | 1 |
| Manufacturers Part Number | DCA1820 |
| Charger Included | No |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |