Milwaukee® 2904-22 M18 Fuel 1/2" Hammer Drill/Driver Kit Bundled W/ M18 18V Battery
|
Questions & Answers (0)
Product Description
This bundle Includes a Milwaukee 2904-22 M18 FUEL™ 1/2" Hammer Drill/Driver Kit and a free Milwaukee® REDLITHIUM 48-11-1881 M18 18V 8.0Ah Extended Capacity Battery
The M18 FUEL™ 1/2" Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5" Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9" in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
Comes with a Free Milwaukee® REDLITHIUM 48-11-1881 M18 18V 8.0Ah Extended Capacity Battery
Our M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack provides you with 50% more power and runs 50% cooler vs our other M18™ REDLITHIUM™ XC battery packs.
The optimized combination of smaller size and increased power of the 18-volt battery provides you with a great solution for the entire range of M18™ products.
The M18 FUEL™ 1/2" Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5" Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs, providing fast drilling through demanding applications. At 6.9" in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
Comes with a Free Milwaukee® REDLITHIUM 48-11-1881 M18 18V 8.0Ah Extended Capacity Battery
Our M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack provides you with 50% more power and runs 50% cooler vs our other M18™ REDLITHIUM™ XC battery packs.
The optimized combination of smaller size and increased power of the 18-volt battery provides you with a great solution for the entire range of M18™ products.
PRICE
$645.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.9 |
| Weight | 5 lbs |
| Chuck Size | 1/2 in |
| Torque | 1,200 in-lbs |
Product Details
| Battery Type | Lithium Ion |
| Type | Cordless |
| Amperage | 5.0 A |
| Chuck Type | Keyless |
| Kit | Kit |
| Switch Type | 2-Speed |
| Style | Hammer Drill |
| Voltage | 18 V |
| Includes | Hammer Drill/Driver, (2) Batteries, Charger, Case, and Free M18 18V Battery |
| Charger | Yes |
| Number of Chargers Included | 1 |
| Number of Batteries Included | 2 |
| Motor | Brushless |
| Rate Of Impact (BPM) | 32,000 |
| Description | Hammer Drill/Driver Kit |
| Manufacturers Part Number | 2904-22 |
| Kit Box/Case | Yes |
| Brand | Milwaukee |
| Speed | 0 - 2,000 ft/min |