DeWalt® 1/2" Spade Handle Drill Bucket
Write a Review
|
Questions & Answers (0)
Product Description
Take on tough drilling and mixing applications with the DeWalt® 1/2 In. Spade Handle Drill Bucket Promo. Engineered for professional-grade performance, this heavy-duty tool features a powerful 9.0 Amp, 120V motor that delivers up to 550 RPM for increased torque and productivity. The variable speed reversing switch helps avoid air bubbles when mixing drywall mud and provides precise control for drilling tasks.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 9 in |
| Weight | 8 lbs |
| Chuck Size | 1/2 in |
Product Details
| Type | Corded |
| Amperage | 9 A |
| Capacity in Wood | 1-1/2 |
| Chuck Type | Keyed |
| Style | Pistol Grip |
| Voltage | 120 V |
| Manufacturers Part Number | DW130VBKT |
| Brand | DeWalt |
| Speed | 550 ft/min |
Warranty
| Warranty | 3 yr |