O-Cedar Commercial Large Angle Broom, Flagged - 6410 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Black cap; black PET flagged bristles; washable, sanitary fibers. Head and handle in same box unassembled. 48" black metal handle with swivel hang cap will not crack, warp, or splinter. 11" sweeping surface. Deep thread insert to prevent breaking of handle tip.
PRICE
$171.00 Sold in packages of 12 / $14.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
Product Details
| Manufacturers Part Number | 6410 |
| Package Quantity | 12 |
| Color | Black |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |