- 4" long, stiff polymer non-flagged fibers.
- 1" x 60" long steel, nylon thread handle with 5" handgrip, hanger hole and locking bolt.
- Resin bolt locks handle in place.
- Polymer block for durability and hygiene.
Libman Commercial 24" Rough (Polypropylene) Sweep - Complete Set - 879 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$107.80 Sold in packages of 4 / $26.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Depth | 3 in |
| Weight | 3 lbs |
| Bristle Length | 4" in |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Type | Threaded |
| Color | Red |
| For Use With | #601 Handle |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 879 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |