Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TrippNT

Model # :WBB3145924

MPN #: 50981

TrippNT Chart Holder 9-1/4"L x 7-1/2"W X 1"H, Clear

Product Description
TrippNT's Chart Holder keeps charts and files handy. Easily wall mounted with the provided hardware and pre drilled holes. Constructed from shatterproof PETG it is can be disinfected with soapy water, isopropyl alcohol.

Features:
  • Open U-Bend Design with Curved Corners
  • Key Holes for Mounting (Hardware Provided)
  • Constructed from 1/10" Clear PETG
  • Stores Charts, Files, and/or tablets up to 1 Inch in Depth
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$40.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width7-1/2 in
Depth1 in
Height1 in
Weight0.5 lbs

Product Details

Assembly RequiredNo
TypeChart Holder
ColorClear
Mounting LocationWall Mount
MaterialAcrylic
Package Quantity1
Manufacturers Part Number50981
BrandTrippNT