10", Wavy Edge, Polypropylene Handle, Bread Knife - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
10, Wavy Edge, Polypropylene Handle, Bread Knife
Bread Knife
The scalloped cutting edge of this knife lends itself to the cutting of breads and some vegetables. It can be used anywhere, in fact, where a tough skin or crust covers a soft substance. This knife should always be serrated or scalloped on the edge.
Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.
Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.
Bread Knife
The scalloped cutting edge of this knife lends itself to the cutting of breads and some vegetables. It can be used anywhere, in fact, where a tough skin or crust covers a soft substance. This knife should always be serrated or scalloped on the edge.
Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.
Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.
PRICE
$429.50 Sold in packages of 10 / $42.95 ea
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 10 in |
Product Details
| Type | Stamped |
| Handle Material | Black Polypropylene |
| Edge Type | Serrated |
| Material | High Carbon Stainless Steel |
| Description | Bread Knife |
| Manufacturers Part Number | 7.6058.17 |
| Brand | Victorinox |