Beverage Air 29"D Undercounter Freezer Food Prep Series, 27"W - UCF27AHC
Write a Review
|
Questions & Answers (0)
Product Description
Beverage Air UCF27AY Undercounter Units - Versatile, compact (29" deep) models for undercounter and worktop applications for frozen storage of food products. Height is 34-1/2".
CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation. Sub-top insulated with 1-1/2" foamed-inplace polyurethane insulation. Doors are mounted to cabinet on self-closing, cartridge style hinges with 120° stay open feature. Door openings include low voltage, anticondensate heaters. Doors are equipped with a snap-inplace vinyl magnetic gasket for positive seal. Convenient, double pull style door handle is made of black anodized aluminum. 6" high casters are standard, 2 include brakes. An 8' cord set is provided with 115 volt models. Cabinet interior standard with 2 steel wire epoxy coated shelves per section.
REFRIGERATION Forced air refrigeration systems use capillary tube to meter refrigerant. Automatic electric defrost is standard. Automatic (non-electric) condensate evaporator is provided.
ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation. Sub-top insulated with 1-1/2" foamed-inplace polyurethane insulation. Doors are mounted to cabinet on self-closing, cartridge style hinges with 120° stay open feature. Door openings include low voltage, anticondensate heaters. Doors are equipped with a snap-inplace vinyl magnetic gasket for positive seal. Convenient, double pull style door handle is made of black anodized aluminum. 6" high casters are standard, 2 include brakes. An 8' cord set is provided with 115 volt models. Cabinet interior standard with 2 steel wire epoxy coated shelves per section.
REFRIGERATION Forced air refrigeration systems use capillary tube to meter refrigerant. Automatic electric defrost is standard. Automatic (non-electric) condensate evaporator is provided.
ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$3,749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-1/4 in |
| Depth | 30-1/4 in |
| Height | 43-1/4 in |
| Compartment Width | 23 in |
| Compartment Depth | 18 in |
| Compartment Height | 23 in |
| Weight | 180 lbs |
Product Details
| Horsepower | 3/4 HP |
| Color | Stainless Steel |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Caster Type | 6" Heavy Duty Casters |
| Capacity | 7.25 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Undercounter Freezer |
| Manufacturers Part Number | UCF27AHC |
| Brand | Beverage-Air |