Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133779

MPN #: DBMF100B1SLDB

Danby® Bottom Mount Refrigerator/Freezer Combo Unit, 10 Cu.Ft. Capacity, Silver

Product Description
Discover the styling and simplicity of Danby's 10.3 cubic feet (292 L) stainless-steel bottom mount refrigerator, perfect for small space living in a condo, apartment, or townhouse! Reduce your electricity bill and save on energy with this ENERGY STAR® rated model. Cut down on clutter with two and half adjustable shelves, three-door shelves, and one crisper drawer offering maximum storage versatility. All your favourite frozen items can be stored with two convenient drawers, keeping your freezer accessible and organized. Easily find your eggs, vegetables, or fruit with the bright LED interior lighting system. The sleek stainless-steel-looking exterior has a slim design, a handle-free opening, a reversible door for left or right-hand swing, as well as a flush back so that you can place it anywhere in your home. This model can serve as your main fridge or as a second option to increase storage capacity.

Features:
  • 10.3 cu. ft. (292 L) capacity Bottom Mount Refrigerator
  • ENERGY STAR® complaint, energy-efficient to help you save money without sacrificing performance
  • Environmentally friendly R600a refrigerant
  • 2 full width and 1 half-width adjustable glass shelves for maximum storage
  • 3 door shelves
  • Vegetable crisper and tempered glass cover
  • Bright white LED light illuminates the interior
  • A reversible door hinge allows you to adjust for either left or right-handed door opening
  • Integrated door handle
  • Electronic thermostat
  • 12-month warranty on parts and labor with in-home service


PRICE
$1,275.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-2/3 in
Depth23-5/8 in
Height73-4/5 in
Weight124.4 lbs

Product Details

Body Color FamilyStainless Steel
Wine Bottle HolderNone
LightY
Door SwingYes
Adjustable ShelfY
Number of Full Door Shelves2
Defrost TypeAutomatic/Frost Free
MaterialStainless Steel
Number of Shelves3
Door Color FamilyStainless Steel
Number of Crispers1
Manufacturers Part NumberDBMF100B1SLDB
Reversible DoorY
Number of Level Legs2
BrandDanby
TypeBottom Mount
Shelf TypeAdjustable Glass Shelf
Energy Usage384 kWh/y
Handle TypeRecessed Handle
Capacity10 ft³
Voltage115 V
Thermostat TypeDial
Refrigerant TypeR600A

Warranty

Warranty1

Compliance & Certifications

CertificationsCSA Listed