Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243205

Nexel® Ice Cream Freezer, Curved Glass Lid, 39"W

Product Description
Standout Features:

✓ Bigger curved design for customers to view interior contents better.
✓ Bumpers on the unit's front corners protect from scuffs or dents.
✓ Enlarged handle on 2 lids for easier grip and access.

Easily store frozen soft serving goods in the Nexel® Ice Cream Freezer. This is a an essential storage choice for ice cream parlors, stores, and businesses that offer ice cream or cold desserts in a quick service fashion. The freezer is designed with 2 curved glass doors that are built to retain cold air while maintaining clear visibility of contents. LED interior lighting provides strong illumination. The white painted steel interior is sleek in appearance for simple cleaning and upkeep. Runs with a highly efficient Eco-friendly R290 refrigerant. Transportable on 4 caster wheels where 2 are lockable to secure positioning.

  • Capacity: 6.7 Cu. Ft.
  • 3 removable baskets included.
  • Temperature Range: -15°F to 10°F.
  • PRICE
    $869.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width39 in
    Depth28 in
    Height34-1/2 in

    Product Details

    TypeIce Cream Freezer
    Inside LightingLED
    Horsepower1/3 HP
    ColorWhite
    Amperage3.5 A
    Door TypeGlass
    RefrigerantR290
    Temperature Range-15 To 10 °F
    Number of Baskets3
    Capacity6.7 ft³
    Voltage115 V
    Number of Doors2
    MaterialSteel
    Thermostat TypeDial
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243205
    Number of Wheels4
    BrandNexel

    Compliance & Certifications

    CertificationsETL Safety, cETL, ETL Sanitation