Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383527

MPN #: WTF48AHC

Beverage Air® WTF48AHC 29"D Worktop Freezer Food Prep Series, 48"W

Product Description
WTF-SERIES WORKTOP UNITS Versatile, compact (29" deep) models with stainless steel work tops and frozen storage of food products. Working height* is 35 1/2". CABINET CONSTRUCTION Heavy duty construction includes stainless steel on front, sides, door(s) and grille. Worktop is stainless steel with 4" removable backsplash. Cabinet back and bottom are galvanized steel. Interior liner is made of anodized aluminum for longer lasting corrosion protection. Interior thermometer is standard. Cabinets are insulated with foamed-in-place polyurethane insulation of 2" minimum thickness. Work tops are 2 1/2". Doors are mounted to cabinet on self-closing, cartridge style hinges with 120° stay open feature. Door openings include low wattage, anti-condensate heaters. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Convenient, contoured, pull handle is made of black anodized aluminum. Interior arrangement includes 2 steel wire epoxy coated shelves behind each door, adjustable in 1/2 inch increments. REFRIGERATION Forced air refrigeration systems use capillary tube to meter refrigerant. Temperatures are held at zero and below. Refrigerant used is R404A. Automatic defrost is standard. Automatic (non-electric) condensate evaporator is provided. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$5,999.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth29 in
Height35-1/2 in
Compartment Width44 in
Compartment Depth20 in
Compartment Height23 in
Weight246 lbs

Product Details

TypeReach In
Horsepower1/2 HP
ColorStainless Steel
Amperage9.6 A
SeriesWTF
Hertz60 Hz
Capacity13.9 ft³
Voltage115 V
Number of Doors3
Number of Shelves9
MaterialSteel
DescriptionWorktop Freezer
Manufacturers Part NumberWTF48AHC
BrandBeverage-Air