UCR-SERIES UNDERCOUNTER UNITS Select from 4 standard sizes in widths of 46" (1 door). Overall height is 34 1/2" with units installed on 6 inch casters (2 with brakes). CABINET CONSTRUCTION features include stainless steel exteriors and anodized aluminum interiors. Cabinet back and bottom are galvanized steel. Interiors accommodate sheet pans and hotel pans. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation. Doors are mounted to cabinet on self closing, cartridge style hinges with 120° stay open feature. Doors are equipped with snap-in-place vinyl magnetic gaskets for positive seal. Convenient, double pull style door handle is made of black anodized aluminum. Cabinet interior standard with 2 steel wire epoxy coated shelves per section. REFRIGERATION Balanced refrigeration systems provide high humidity storage of product at 35° to 38°. Refrigerants include CFC free R134a in refrigerators. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
Beverage Air® UCR46AHC 32"D Undercounter Refrigerator Food Prep Series, 46"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,705.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 32 in |
| Height | 34-1/2 in |
| Compartment Width | 22 in |
| Compartment Depth | 26 in |
| Compartment Height | 23-1/2 in |
| Weight | 240 lbs |
Product Details
| Horsepower | 1/4 HP |
| Color | Stainless Steel |
| Amperage | 6.3 A |
| Series | UCR |
| Capacity | 6.19 ft³ |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Doors/Shelves | 1/2 |
| Description | Undercounter Refrigerator |
| Manufacturers Part Number | UCR46AHC |
| Brand | Beverage-Air |
Warranty
| Warranty | 1-1/2 Years Parts & Labor |