Lithonia Lighting 2GTL LED Troffer, 4000 Lumens, 4000K, 47-3/4"L x 23-3/4"W, White
Write a Review
|
Questions & Answers (0)
Product Description
The 2GTL is a specifiable, general-purpose recessed LED troffer that offers flexibility and control options for budget-constrained spaces. GTL recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools, hospitals and commercial general-ambient applications. The light engine delivers long life and excellent color to ensure a sound quality, low-maintenance lighting installation.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-3/4 in |
| Width | 23-3/4 in |
| Height | 3-1/4 in |
| Weight | 19.8 lbs |
Product Details
| Type | LED Troffer Light |
| Average Life | 72000 hr |
| Color Temperature | 4000 K |
| Color | White |
| Series | 2GTL |
| CRI | 80 |
| Mounting Location | Recessed |
| Wattage | 34.1 W |
| Voltage | 120-277 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2GTL 4 40L EZ1 LP840 |
| CI Code | 2557MK |
| Lumens | 4000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, DLC |