Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3139990

MPN #: CPANL 2X2 33LM SWW7 120 TD DCMK

Lithonia Lighting® CPANL™ LED Flat Panel, 3300 Lumens, 35K-50K, 24"L x 24"W, White

Product Description
The CPANL™ LED Fully Switchable Flat Panel with Flush Mount Bracket features an integrated driver that allows CPANL™ to be suspended, direct surfaced mounted (accessory sold separately) or integrated into a t-grid ceiling. Its adjustable lumen output (ALO) feature adds to the panel's flexibility by allowing you to choose between three-lumen options with a simple switch. And now, CPANL™ also has a switchable color temperature which allows you to select either warm, medium or cool temperatures. CPANL™ is ideal for applications such as schools, commercial office, retail and healthcare spaces.

Features & Specifications:
  • Intended Use - The CPANL™ Series LED surface mount flat luminaire features an internal 120 volt triac dimming driver, color switching technology and ceiling flush mounting kit. This reliable and rigid flat panel is visually comfortable and can be recessed in a lay in ceiling or surface mounted to a hard ceiling with included accessories. The CPANL™ can be suspended or surface box mounted with accessories sold separately. The CPANL™ was designed for residential and light commercial applications including retail and offices. Certain airborne contaminants can diminish the integrity of acrylic and/or polycarbonate
  • Construction - Built to last with an aluminum frame for strength and durability, the seamless frame prevents light leak in the corners. The satin white lens provides excellent shielding and fully luminous appearance. CPANL™'s low-profile design provides increased installation flexibility especially in restricted plenum spaces. The back plate includes integral T-bar clips for installation into T-grid ceilings
  • Electrical - Long-life LEDs, coupled with a high-efficiency driver, provide superior illumination for extended service life. 70% LED lumen maintenance at 60,000 hours (L70/60,000). The line voltage dimming driver, dims to 10% without the need to run low voltage wiring. Compatible with most standard incandescent dimers, see list of approved dimmers
  • Listings - CSA certified to meet US and Canadian standards. Intended for indoor use only. Product is not to be stored in non-climate controlled spaces. Damp location listed. IC rated. IP5X rated. Rated and certified to meet NSF Splash Zone 2
  • Warranty- 5-year limited warranty


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height1-1/8 in
Weight10.1 lbs

Product Details

TypeLED Flat Panel Light
LensSatin
Average Life60000 hr
Color Temperature3500/4000/5000 K
ColorWhite
SeriesCPANL
CRI80
Mounting LocationSurface
Wattage37 W
Voltage120 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberCPANL 2X2 33LM SWW7 120 TD DCMK
CI Code270MJ5
Lumens3300
ShapeSquare
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsIC, CSA, DLC