Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194545

MPN #: FML4W 48 5000LM 840 ZT MVOLT

Lithonia Lighting 48" Wide Body Low Profile LED Wraparound, 4000K, White

Product Description
The FML4W wide housing LED wrap was designed with the renovator in mind. Available with switchable CCT and adjustable lumen output for use in multiple applications of varying size. While compatible with new construction, it's no mystery the flexibility of the FML4W will keep renovation simple. The option to adjust lumens grants the perfect amount of light to any room. This is capped off by two dimming options; standard 0-10v dimming and for easy install, triac dimming. Triac dimming is connected straight through line voltage for easy dimming compatibility, especially in renovation or retrofit projects.

The Lithonia Lighting® FML4W LED Wraparound provides ambient lighting for surface-mount applications. Perfect for retrofit, its wide body helps cover-up the area where a fixture is being replaced. The FML4W wrap is ideal for both residential and commercial spaces, such as laundry rooms, utility rooms, kitchens, basements, stairwells, hallways, and offices. A lumen switching option, for ALO6 models, allows adjustment from 4000 to 5000 to 6000 lumens.

Features:
  • Triac Dimming(TD): Wrap is 5,000 lumens at 120V only
  • ALO6: Wraps are switchable between 4,000, 5,000 and 6,000 lumens (MVOLT)
  • ZT: Wraps produce 5,000 lumens (MVOLT). Dimmable through 0-10V


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-7/8
Width10 in
Height3 in
Weight7 lbs

Product Details

TypeLED Wraparound
Average Life60000 hr
Color Temperature4000 K
ColorWhite
CRI80
Wattage53.4 W
Voltage120/277 V
DimmableYes
MaterialPolycarbonate
DescriptionLow Profile LED Wraparound
Package Quantity1
Manufacturers Part NumberFML4W 48 5000LM 840 ZT MVOLT
Lumens5000
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA, DLC