Kufo Seco 2HP 3 Phase Total Enclosed Canister Dust Collector - UFO-DC1023
Write a Review
|
Questions & Answers (0)
Product Description
Designed for all types of fine dry dust when working with materials not limited to just wood dust, but also corian or MDF, fiber glass and more that produce large quantities of highly toxic abrasive particulate matter. Good for industries like woodworking, food processing, pharmaceutical, machining and more. With 916 CFM, 2 HP, 3 phase, 220/440V, filtering area up to 8055 sq. in. Bag Volume of 25 gallon. Inlet diameter 4".
PRICE
$3,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 20 in |
| Height | 57 in |
| Weight | 210 lbs |
| Cord Length | 4' |
| Connection Diameter | 4" |
| Impeller Diameter | 12 in |
Product Details
| RPM | 3450 rpm |
| Type | Total Enclosed Canister |
| Static Pressure (Inches of Water) | 5.86 in |
| Color | White |
| Number of Speeds | 1 |
| Amperage | 5/2.5 A |
| Sound Rating | 53 db (A) |
| Hertz | 60 Hz |
| Capacity | 25 ft³ |
| Voltage | 220/440 V |
| Material | Metal |
| Phase | 3 |
| Manufacturers Part Number | UFO-DC1023 |
| Brand | Kufo Seco |