Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kufo Seco

Model # :WBB1622544

MPN #: UFO-104H1

Kufo Seco 10HP 3 Phase Vertical Bag Dust Collector - UFO-104H1

Product Description
The UFO-104H1 by Kufo Seco is a powerful industrial grade dust collector suitable for wood working shops and industrial workshop. The UFO-104H1 features a 10 HP ( 220V or 440V / 60hz / 3 ph ) high performance TEFC motor (Totally Enclosed Fan Cooled Motor) With 6950 CFM of suction power. The UFO-104H1 is powerful enough for collecting up to 6 operating machines at the same time efficiently, and it is designed for all day long and daily operation production line use. UFO-104D equipped with a 9.5" opening with a "Y" shape hose adaptor (Included with package) that split into Five outlets for (4) 4" hoses, and the large 59.49 cu ft. bag capacity for easy maintenance. Operation under 440V requires additional component (DC104SWM44-sold separately) to be install and re-wire by certified electrician only.

PRICE
$6,049.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length91 in
Width32-1/4 in
Height135 in
Weight600 lbs
Cord Length4'
Connection Diameter9-1/2" Inlet, 5" x (6) Y Fitting
Impeller Diameter17-1/2 in

Product Details

RPM3450 rpm
TypeVertical Bag
Static Pressure (Inches of Water)18.25" in
ColorWhite
Number of Speeds1
Amperage24/12 A
Sound Rating80-90 db (A)
Hertz60 Hz
Number of Stages3990
Capacity29.75 ft³
Voltage220/440 V
MaterialMetal
Phase3
Manufacturers Part NumberUFO-104H1
BrandKufo Seco