Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186159

MPN #: MDCDF32201

Laguna D|Flux: 3 Cyclone Dust Collector, 1941 CFM, 1PH, 3HP, 220V

Product Description
Introducing the D|Flux Dust Collectors, the latest addition to the Laguna Dust Collection line-up, designed to meet and exceed essential dust collection performance, all while keeping your workspace clean.

The D|Flux series offers powerful TEFC motors tailored to your power needs, a highly efficient cyclone separator that captures heavy particles, and fine dust collection in a clear plastic bag. The innovative 1 Micron canister filter ensures superior air filtration and easy maintenance. The user-friendly design includes a wireless remote for convenient operation, magnetic hose connections, and air-strut-assisted drum lids for effortless handling.

Specs:
  • Motor: 3 HP
  • Voltage: 220 volt
  • Inlet: 8"
  • Splitter: 3 x 4"
  • Collection Volume: 45 Gallon Drum
  • Filter: 1 Micron
  • Filter Size: 14-1/2" x 39-3/8"
  • Max Air Flow: 1941 CFM
  • Max Static Pressure: 11"
  • Collection Type: 2 Stage Cyclone
  • Impeller: Cast Aluminum 16"
  • Drum Bag Retention: Negative Pressure
  • Drum Bag Hose: Magnetic Connector
  • Drum Lid Hose: Clear Hose
  • Drum Handle Lift: Air Strut Assistance
  • Mobility: Machine and Drum Wheels
  • Certification: ETL
  • Remote Control: RF Remote
  • Sound Rating: 79 dB
  • Dimensions: 31" x 54" x 82"
  • Filter Cleaning: Manual Filter Cleaning
  • Packaging: 1 Box


PRICE
$2,749.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width54 in
Height82 in
Weight330 lbs
2 Hose Connection Diameter4 in
Air Inlet8 in
Connection Diameter8 & 4
Particle Size1 mic
Static Pressure11 in
1-Hose Connection Diameter8 in
Filter Bag/Canister Length39-3/8 in
Impeller Diameter16 in

Product Details

Prewired Voltage220 V
MaterialCast Aluminum
Phase1
Manufacturers Part NumberMDCDF32201
Motor Horsepower3 HP
BrandLaguna
TypeDust Collection System
Remote ControlYes
ColorGray
Amperage15 A
Sound Rating78 dB
Number of StagesTwo
Voltage220 V
Dust Collector TypeCyclone
Max Airflow1941 CFM

Warranty

Warranty2 yr