Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276350

MPN #: PM107

Buyers Products 2" Pintle Hook Mount - 3 Position w/ 10" Shank - PM107

Product Description
Buyers Products 2" Pintle Hook Mount slides into a 2" receiver to provide a mounting plate for a variety of pintle hooks and combination hitches. The pintle hook mount features two pairs of mounting holes for a one position mount. The strong, durable construction features continuous welds and a black powder-coated finish for corrosion resistance.

Features
  • Versatile mount can be used with a wide range of pintle hooks.
  • Strong and durable continuous weld construction with a corrosion-resistant powder-coated finish.
  • Solid Shank Length: 10-1/4"
  • Hole Spacing: Vertical: 1-3/4" - Horizontal: 3-3/8"
  • M.G.T.W. 13,000 lbs.


PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth7-1/3 in
Height7-3/8 in
Weight17.3 lbs
Size6.5 Ton
Fastener Size1/2 in
Receiver Size2"
Shank Length10-1/4 in

Product Details

Hole Spacing Vertical1-3/4"
For Use WithTowing, Hauling
MaterialCarbon Steel
Hitch Pin Hole5/8"
Mounting Pattern Horizontal3-3/8"
Manufacturers Part NumberPM107
M.V.I.2,600 Lbs
BrandBuyers Products
Mounting Pattern Vertical1-3/4"
TypePintle Hook Mount
Shank TypeSolid
ColorBlack
Style3 Position
M.G.T.W.13,000 Lbs
Hole Spacing Horizontal3-3/8"
FinishPowder Coat
Description2" Pintle Hook Mount - 3 Position/10" Shank