Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB3230583

MPN #: 10044

Buyers Products 30 Ton Pintle Hook with Mounting Hardware

Product Description
The Bolt-On 30 Ton Pintle Hook with Mounting Hardware Kit from Buyers Products features tough, drop-forged steel construction and a black powder-coated finish for maximum durability and resistance to corrosion. Ideal for contractors and haulers of heavy equipment, the pintle hook will handle maximum gross towing weights of up to 60,000 lb. Each pintle hook includes mounting information, specs sheet, drilling template, and vehicle capacity decal. It is available with just the pintle hook or sold with a mounting kit.

Features:
  • Easy-to-use latch and drop-forged steel jaw
  • Spring-loaded pintle hook lock arm provides a secure hold on 2 in. to 3 in. I.D lunette eyes and drawbars


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-5/16 in
Depth7-5/16 in
Height6-5/8 in
Weight28.7 lbs
Size30 Ton

Product Details

TypePintle Hook
ColorBlack
Hole Spacing Vertical4-1/2
For Use WithTowing, Hauling, Heavy Equipment Towing, Pup Trailer Towing
ID Eye2-3/8 - 3
M.G.T.W.60000
Hole Spacing Horizontal4-1/2
FinishPowder Coat
MaterialForged Steel
Description30 Ton Pintle Hook with Mounting Hardware
Manufacturers Part Number10044
M.V.I.15000
BrandBuyers Products