Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276456

MPN #: PM812

Buyers Products 2" Pintle Hook Mount - 6 Position w/ 12.25" Shank - PM812

Product Description
Buyers Products 2" Pintle Hook Mount slides into a 2" receiver to provide a mounting plate for a variety of pintle hooks and combination hitches. The pintle hook mount features seven pairs of mounting holes for a six position mount. The strong, durable construction features continuous welds and a black powder-coated finish for corrosion resistance.

Features
  • Versatile mount can be used with a wide range of pintle hooks.
  • Strong and durable continuous weld construction with a corrosion-resistant powder-coated finish.
  • Solid Shank Length: 12-1/4"
  • Hole Spacing: Vertical: 1-3/4" - Horizontal: 3-3/8"
  • M.G.T.W. 10,000 lbs.


PRICE
$78.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth14 in
Height12-1/2 in
Weight24.5 lbs
Size5 Ton
Fastener Size1/2 in
Receiver Size2"
Shank Length12-1/4 in

Product Details

Hole Spacing Vertical1-3/4"
For Use WithTowing, Hauling
MaterialCarbon Steel
Hitch Pin Hole5/8"
Mounting Pattern Horizontal3-3/8"
Manufacturers Part NumberPM812
M.V.I.2,000 Lbs
BrandBuyers Products
Mounting Pattern Vertical1-3/4"
Type6-Hole Air Compensated
Shank TypeSolid
ColorBlack
Style6 Position
M.G.T.W.10,000 Lbs
Hole Spacing Horizontal3-3/8"
FinishPowder Coat
Description2" Pintle Hook Mount - 6 Position/12.25" Shank