Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9FB2276364

MPN #: PH50AC

Buyers Products 50 Ton Air Compensated Pintle Hook w/ Chamber and Plunger - PH50AC

Product Description
The 50 Ton Air Compensated Pintle Hook from Buyers Products cushions movement between the pintle hook and tow ring. This saves wear and tear on the parts, as well as improves stability, especially in sudden motion or braking situations. The 6 hole mount, bolt-on hook works in tandem with the vehicle's air system to hold the drawbar eye closely to reduce wear, absorb shock, and prevent uncoupling during operation. The hook is ideal for heavy-duty applications such as semi trailers, both off- and over-the-road.

Features
  • Reduces wear and tear on towing parts by reducing slack and movement.
  • Makes for a more comfortable ride through shock absorption between the vehicle and trailer.
  • Extremely strong austempered ductile iron construction.
  • Durable corrosion-resistant powder-coated finish.


PRICE
$439.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth24 in
Height1 in
Weight44.8 lbs
Size50 Ton
Fastener Size3/4 in

Product Details

Mounting Pattern Vertical2-3/8" / 2-1/8"
TypePintle Hook
ColorBlack
Hole Spacing Vertical2-3/8" / 2-1/8"
For Use WithHeavy Duty Towing, Off-Road Towing, Semi Trailers
StyleAir Compensated
M.G.T.W.100,000 Lbs
Hole Spacing Horizontal5"
IncludesChamber and Plunger
FinishPowder Coat
MaterialCast Steel
Description50 Ton Air Compensated Pintle Hook
Mounting Pattern Horizontal5"
Manufacturers Part NumberPH50AC
M.V.I.20,000 Lbs
BrandBuyers Products