Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
John Dow Industries

Model # :WBB3784961

MPN #: JDI-DEF-120V-KT

JohnDow™ AC 120V UREA/DEF Transfer Pump Kit, Blue

Product Description
The Johndow™ Industries JDI-DEF-120V-KT is a complete, ready-to-use solution designed for efficient and reliable DEF handling in professional shop environments. This 120-volt kit includes all essential components needed for streamlined operation, reducing setup time and improving workflow. Built with durable, high-quality materials, it delivers consistent performance and long-lasting use, even in demanding automotive and industrial settings. The all-in-one design ensures compatibility and convenience, making it ideal for technicians who need a dependable, plug-and-play system. Backed by Johndow's™ reputation for quality and innovation, the JDI-DEF-120V-KT provides a practical, efficient solution for daily DEF service needs. Perfect for when you have a trolley or tote and simply need the transfer pump kit.

Features:
  • 120V UREA/DEF Transfer Pump
  • Automatic Delivery Nozzle
  • Digital Meter
  • 5′ Suction Hose
  • 20′ Delivery Hose
  • 40" 3-piece Adjustable Suction Tube


PRICE
$1,029.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height10 in
Weight30 lbs
Discharge Hose Length20 ft
Discharge Hose Diameter3/4 in

Product Details

Spout TypeRigid
Operating Temperature14° to 140° F
For Use WithDEF
Gallons per Minute8 gal/min
StyleAutomatic Nozzle
Outlet3/4 in
MaterialPolypropylene
Manufacturers Part NumberJDI-DEF-120V-KT
Inlet3/4 in
PSI29 psi
BrandJohn Dow Industries