Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Qorpak

Model # :WBB2687171

MPN #: GLC-02096

Qorpak® 2oz Amber Wide Mouth Packer with 33-400 Green Thermoset F217 & PTFE Lined Cap, 24PK

Product Description
Amber Glass Wide Mouth Packer Bottles are ideal for light sensitive solids. Great for pharmaceutical & chemical applications. Package Qty of 24.

PRICE
$69.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/16 in
Width7-5/8 in
Height3-3/8 in
Weight5
Diameter44mm

Product Details

Neck Finish33-400
ColorAmber
Capacity60ml
MaterialGlass
Package Quantity24
DescriptionWide Mouth Packer Bottle with Cap
Manufacturers Part NumberGLC-02096
BrandQorpak