Qorpak® 70-400 White Metal Cap with Pulp/PE Liner, Packed in Bags of 12, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Pulp/Polyethylene Lined Metal Bottle Caps are a great general purpose closure. They are ideal for powders & non-acidic food products & consumer products. Package Qty of 144.
PRICE
$249.95
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 10-1/2 in |
| Weight | 6 |
Product Details
| Type | Metal Caps |
| Neck Finish | 70-400 |
| Material | Tinplate |
| Package Quantity | 144 |
| Description | Pulp/PE Lined Cap |
| Color | White |
| Manufacturers Part Number | CAP-06662 |
| Brand | Qorpak |