Qorpak® 120-400 White Ribbed PP Cap w/SturdeeSeal® PE Foam Liner, Case of 210
Write a Review
|
Questions & Answers (0)
Product Description
Safety Coated Clear Boston Round Bottles are coated in Plastisol. The plastic coating helps prevent lab mishaps if the glass breaks. Case Qty of 30.
PRICE
$259.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 10-1/2 in |
| Weight | 16 |
Product Details
| Type | Polypropylene Caps |
| Neck Finish | 120-400 |
| Material | Polypropylene |
| Package Quantity | 210 |
| Description | SturdeeSeal® PE Foam Lined Cap |
| Color | White |
| Manufacturers Part Number | CAP-00327 |
| Brand | Qorpak |