Qorpak® 2oz Clear Straight Sided Round with 53-400 neck finish, jar only, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear Glass Straight Sided Round jars are designed without shoulders for maximum storage capacity & content visibility. Package Qty of 24.
PRICE
$31.95
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 9 in |
| Height | 2-5/8 in |
| Weight | 5 |
| Diameter | 55mm |
Product Details
| Neck Finish | 53-400 |
| Color | Clear |
| Capacity | 60 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Straight Sided Round Jar |
| Manufacturers Part Number | GLA-00854 |
| Brand | Qorpak |