Qorpak® 2oz Natural PP Jar with 53-400 White PP Unlined Cap, Vacuum & Ionized, 48PK
Write a Review
|
Questions & Answers (0)
Product Description
Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process. Package Quantity of 48.
PRICE
$70.95
4
4
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 12-7/16 in |
| Height | 7-3/4 in |
| Weight | 2 |
| Size | 52 x 46mm |
Product Details
| Neck Finish | 53-400 |
| Color | White |
| Cap Material | PP |
| Style | Jar |
| Capacity | 60 |
| Material | Polypropylene |
| Description | Polypropylene Jar with Cap |
| Package Quantity | 48 |
| Manufacturers Part Number | PLC-10489 |
| Grade | Vacuum & Ionized |
| Cap Color Family | White |
| Brand | Qorpak |