Qorpak GLC-01681 8oz Clear Straight Sided Round Jar with 70-400 Black Phenolic Cap, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Black phenolic pulp/vinyl lined cap attached.
PRICE
$87.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/2 in |
| Diameter | 73 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 70-400 |
| Color | Clear |
| Cap Material | Phenolic Pulp/Vinyl Lined |
| Capacity | 240 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | Glass |
| Description | Straight Sided Round Jar with Cap |
| Package Quantity | 24 |
| Manufacturers Part Number | GLC-01681 |
| Cap Color Family | Black |
| Brand | Qorpak |