Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wheaton

Model # :WBB3072579

MPN #: W216904

Wheaton® 4 oz Glass Jars, Straight Side Clear, Poly Vinyl Liner, Case of 24

Product Description
Wheaton® Glass Straight Side Jar, 125mL or 4oz Type III Clear, 58-400 Finish Poly Vinyl Liner. Clear, USP Type III soda-lime glass Wide mouth design is great for large solid samples Walls allow for complete removal of contents Ideal for soil sampling and environmental applications White Polypropylene Poly-Vinyl Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-7/8 in
Diameter73mm

Product Details

Neck Finish58-400
Capacity125
MaterialGlass
Package Quantity24
DescriptionGlass Jars
ColorClear
Manufacturers Part NumberW216904
Cap MaterialPolypropylene
BrandWheaton