Flextur Paint Can Holder, 6"W x 3"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Paint Can Holder offers a sturdy, space-efficient way to store quart-sized paint cans or bottles in your workspace. Made from heavy-duty steel, this holder features a 4.75-inch diameter cutout designed to fit most standard quart containers.
It mounts easily to any Flextur 14-gauge metal pegboard or tool board, including workstations, wall-mounted panels, and mobile tool boards. Use it on its own or nest it with other holders in a shared slot for maximum flexibility and layout customization.
Quick to install and simple to reposition, this holder supports LEAN principles by keeping your materials organized, accessible, and off your work surface. American Made in Dalton, Ohio U.S.A.
It mounts easily to any Flextur 14-gauge metal pegboard or tool board, including workstations, wall-mounted panels, and mobile tool boards. Use it on its own or nest it with other holders in a shared slot for maximum flexibility and layout customization.
Quick to install and simple to reposition, this holder supports LEAN principles by keeping your materials organized, accessible, and off your work surface. American Made in Dalton, Ohio U.S.A.
PRICE
$59.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 5 in |
| Height | 3 in |
| Weight Capacity | 10 lbs |
| Weight | 1 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 73522436 |
| Brand | Flextur |
Warranty
| Warranty | 1 |