Features:
- Trough is 14" from ground; Drain holes help prevent spoilage
- Top bar keeps animals out of feeder
- Available in 4' and 8' lengths.
The Limited Warranty is restricted to farming applications only
Model # :WBB1507365
MPN #: 74023337
Weights & Dimensions
| Length | 48 in |
| Width | 32 in |
| Height | 14 in |
| Weight | 42 lbs |
Product Details
| Assembly Required | No |
| Type | Small Animal Feeders |
| Animal Type | Goats, Sheep |
| Color | Gray |
| Style | Trough Feeder |
| Country of Origin | United States |
| Capacity | 8.4 gal |
| Material | Steel |
| Description | V Trough Feeder |
| Package Quantity | 1 |
| Manufacturers Part Number | 74023337 |
Warranty
| Warranty | 1 yr |