American Forge & Foundry 3-1/2 Ton Service Jack & 6 Ton Jack Stand Combo
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty steel construction increases strength and durability. Crowned front wheels decrease surface contact on the floor for quick and easy transport. Double pump hydraulic system maximizes speed without compromising performance. Powder coat paint provides corrosion and scratch resistance. Built-in safety valve prevents accidental overload. Universal joint technology delivers a smooth and controlled descent. 2 pc handle includes bumper pad for vehicle protection. Meets ASME/PASE 2014 Safety Standards. Wide pyramid base design provides added support and security. Large saddle allows better contact with the load and improves safety. Ratchet bar is made from ductile iron for dependable strength and toughness. Multi-position ratchet bar instantly locks into place during adjustment. High-grade forged steel and welded design for maximum durability. Meets ASME/PASE 2014 Safety Standards. Capacity: 3.5 Ton. 1 Year Limited Warranty.
PRICE
$485.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 4 1/2 in |
| Max Height | 18 3/8 in |
Product Details
| Capacity | 3.5TONS |
| Description | Service Jack With 6 Ton Jack Stands |
| Manufacturers Part Number | 53350JPK |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |